- FSC, 60 GAL., 2 MAN DR, 43"X18"X65", #50 YEL
features
- Safely contains hazardous chemicals reducing the risk of fire
- Improved security with recessed lockable paddle latch and 3 point locking system
- Bunged air vents on each side of the cabinet allows ventilation
- 2” Deep leak proof base
- Units come fully assembled and ready for use
| Material | Steel |
| Color | Yellow |
| No. of Doors | Double |
| Weight | 422.869 LB |

