- DL 21 W/C, #95 GRAY
features
- Prime cold-rolled steel outer shell
- Compartments have scooped bottoms to make part removal easy
- Handle allows for easy transport
- Positive pull-down catch keeps cover tightly closed to prevent part migration
- Racks and pouches for cover labels are available as accessories. Cover labels can be downloaded from
| Color | Gray |
| No. of Compartments | 21 |
| Material | Steel |
| Finish | Gloss Powder Paint |
| Load Capacity | 40 lb |
| Weight | 8.0 LB |
| EAN or UPC | 714334109956 |

