Skip to content Skip to navigation menu
2 Shelves Steel Flammable Safety Cabinet

1090SL-50

2 Shelves Steel Flammable Safety Cabinet
Item #112525394
  • Self Closing, Legs Type
  • 2 Shelves
  • Steel Material
  • Yellow Color
2 Shelves Steel Flammable Safety Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self Closing, Legs Type
  • 2 Shelves
  • Steel Material
  • Yellow Color

features

  • 2” Deep leak proof base
  • Electrical ground on bottom to aid in the elimination of an electrostatic discharge
  • Improved security with recessed lockable paddle latch and 3 point locking system
  • Bunged air vents on each side of the cabinet allows for ventilation
  • Bunged air vents on each side of the cabinet allows for ventilation
  • Ships fully assembled
Weight 656.0 LB
EAN or UPC 714334017237
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison