Skip to content Skip to navigation menu
FM Approved Manual Close Double Door Flammable Storage Cabinet

1120ML-50

FM Approved Manual Close Double Door Flammable Storage Cabinet
Item #119891500
  • FSC, 120 GAL., 2 MAN DR, 59"X34"X65", W/LEGS, #50 YEL
FM Approved Manual Close Double Door Flammable Storage Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FSC, 120 GAL., 2 MAN DR, 59"X34"X65", W/LEGS, #50 YEL

features

  • Safely contains hazardous chemicals reducing the risk of fire
  • Improved security with recessed lockable paddle latch and 3 point locking system
  • Bunged air vents on each side of the cabinet allows ventilation
  • 6” Box style legs allows for lagging to the floor and moving with forklift
  • Units come fully assembled and ready for use
No. of Shelves 2
Color Yellow
Material Steel
No. of Doors Double
Weight 693.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison