- FSCC, 120 GAL., 2 SC DR, 59"X34"X66 5/16", #293T BLUE
features
- Units come with plastic trays that prevent any leak or spill of corrosive liquids
- Sturdy all welded double wall steel construction
- 2” Deep leak proof base
- Recessed lockable paddle latch and 3 point locking system
- Durable, textured, blue powder coat finish
| No. of Doors | Double |
| Finish | Textured Powder Paint |
| Color | Blue |
| Gauge | 16 ga |
| Material | Steel |
| No. of Shelves | 2 |
| Load Capacity | 120 Gal. |
| Weight | 733.291 LB |
| EAN or UPC | 714334080088 |

