- FSC, 120 GAL., 2 SC DR, 59"X34"X66 5/16", #50 YEL
features
- Sturdy all welded double wall steel construction
- 2” Deep leak proof base
- Bunged air vents on each side of the cabinet allows for ventilation
- Units come fully assembled and ready for use
- Safety Yellow, powder coat finish
| No. of Doors | Double |
| Color | Yellow |
| Material | Steel |
| No. of Shelves | 2 |
| Weight | 714.125 LB |

