Skip to content Skip to navigation menu
Steel Gloss Powder Paint Rotabin Divider

1141-95-IND

Steel Gloss Powder Paint Rotabin Divider
Item #114524731
  • Steel Material
  • Gray Color
Steel Gloss Powder Paint Rotabin Divider
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material
  • Gray Color

features

  • Full piano hinge on cover provides rigidity
  • Handle allows for easy transport
  • Positive pull-down catch keeps cover tightly closed to prevent part migration
  • Ships fully assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison