- ADL W/C, #95
features
- Prime cold-rolled steel outer shell
- Durable plastic with 3 fixed vertical compartments and 9 movable dividers adjustable on 1” centers
- Handle allows for easy transport
- Positive pull-down catch keeps cover tightly closed to prevent part migration
- Racks, pouches and cover labels are available as accessories
| Finish | Gloss Powder Paint |
| Color | Gray |
| Material | Steel |
| Load Capacity | 40 lb |
| Weight | 8.0 LB |
| EAN or UPC | 714334119955 |

