Skip to content Skip to navigation menu
Large Steel Compartment Box

123-95

Large Steel Compartment Box
Item #112525420
  • DL SHELL W/C, #95 GRAY
Large Steel Compartment Box
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DL SHELL W/C, #95 GRAY

features

  • Prime cold-rolled steel outer shell
  • Full piano hinge on cover provides rigidity
  • Positive pull-down catch keeps cover tightly closed to prevent part migration
  • Handle allows easy transport
  • Can be used with plastic inserts for large compartment boxes
Finish Gloss Powder Paint
Load Capacity 40 lb
Material Steel
Color Gray
Weight 5.0 LB
EAN or UPC 714334123952
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison