- 15 Compartments
- 12.438 in Width
applications
- Manufacturing
- Government
- Automotive
- Contractor
- Utilities
- Residential
- Military
- Industrial
- Electrical
- Plumbing
- HVAC
- Construction
- Equipment
- Dealer
features
- Prime cold-rolled steel outer shell
- Compartments have scooped bottoms to make part removal easy
- Handle allows for easy transport
- Racks and pouches for cover labels are available as accessories. Cover labels can be downloaded from
| No. of Compartments | 15 |
| Material | Steel |
| Type | Compartment Box |
| Color | Gray |
| Size | Large |
| Gauge | Various |
| Length | 18.313 in |
| Finish | Gloss Powder Paint |
| Width | 12.438 in |
| Height | 3.063 in |
| Compartment Size | (9) 5 13/16 in x 2 15/16 in |
| Assembled | Yes |
| Weight | 10.0 LB |
| EAN or UPC | 714334085731 |

