- DS 21-C,#95 GRAY,IND
features
- Prime cold-rolled steel outer shell
- Compartments have scooped bottoms to make part removal easy
- Handle allows for easy transport
- Positive pull-down catch keeps cover tightly closed to prevent part migration
- Racks, pouches and cover labels are available as accessories
| Color | Gray |
| No. of Compartments | 21 |
| Material | Steel |
| Finish | Gloss Powder Paint |
| Weight | 4.0 LB |
| EAN or UPC | 714334014380 |

