- DS 20 W/C, #95 GRAY
features
- Prime cold-rolled steel outer shell
- Compartments have scooped bottoms to make part removal easy
- Handle allows for easy transport
- Positive pull-down catch keeps cover tightly closed to prevent part migration
- Racks, pouches and cover labels are available as accessories
| Load Capacity | 40 lb |
| No. of Compartments | 20 |
| Material | Steel |
| Color | Gray |
| Finish | Gloss Powder Paint |
| Weight | 4.0 LB |
| EAN or UPC | 714334206952 |

