Skip to content Skip to navigation menu
Small Steel Variable Openings Compartment Box

215-95

Small Steel Variable Openings Compartment Box
Item #112525478
  • ADS W/C, #95 GRAY
Small Steel Variable Openings Compartment Box
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ADS W/C, #95 GRAY

features

  • Prime cold-rolled steel outer shell
  • Compartments have scooped bottoms to make part removal easy
  • Handle allows for easy transport
  • Positive pull-down catch keeps cover tightly closed to prevent part migration
  • Racks, pouches and cover labels are available as accessories
Material Steel
Load Capacity 40 lb
Finish Gloss Powder Paint
Color Gray
Weight 4.0 LB
EAN or UPC 714334215954
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison