Skip to content Skip to navigation menu
Industrial Duty Mobile Bench Cabinet

2203-LU-95

Industrial Duty Mobile Bench Cabinet
Item #112525484
  • Steel Top Type
  • Gray Color
Industrial Duty Mobile Bench Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Top Type
  • Gray Color

features

  • Sturdy tubular handle aids in mobility
  • Full piano hinge on door prevents sagging
  • 5” x 1-1/4” polyurethane casters
  • (2) swivel with side brakes and (2) rigid
  • Ships fully assembled
Weight 118.0 LB
EAN or UPC 714334014809
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison