- 13 in Length
- 12 in Width
- Gray Color
- 1 Shelves
features
- Doors have 3-point locking system with fold down pad-lockable handle. Locking hinge is provided to look all drawers at once.
- Drawers move smoothly on bearing slides
- Convenient sturdy work surface is covered with a black rubber mat
- Ships fully assembled
| Gauge | 16 ga |
| Construction | Industrial Duty, All Welded 16 Gauge Steel |
| Finish | Textured Powder Paint |
| Width | 12 in |
| No. of Shelves | 1 |
| Color | Gray |
| Length | 13 in |
| Weight | 226.0 LB |
| EAN or UPC | 714334057370 |

