Skip to content Skip to navigation menu
Single Shelf Industrial Duty Mobile Bench Cabinet

2211A-LU-95

Single Shelf Industrial Duty Mobile Bench Cabinet
Item #112525491
  • Steel Top Type
  • Single Shelf
  • Gray Color
Single Shelf Industrial Duty Mobile Bench Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Top Type
  • Single Shelf
  • Gray Color

features

  • Tubular handle for ease of mobility
  • Drawer includes 2 keys.
  • Right side opening is 11-1/8” W x 24-1/4” H x 18” D.
  • Cabinet compartment is equipped with one adjustable shelf
  • Cabinet doors have a 3 point locking system with 4 keys
  • Ships fully assembled
Weight 187.0 LB
EAN or UPC 714334014670
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison