- Tempered Hardboard Top Type
- Single Shelf
- Gray Color
features
- Tubular handle for ease of mobility
- Drawer includes 2 keys.
- Right side opening is 11-1/8” W x 24-1/4” H x 18” D.
- Cabinet compartment is equipped with one adjustable shelf
- Cabinet doors have a 3 point locking system with 4 keys
- Ships fully assembled
| Caster Size | 5 x 1 1/4 in |
| Duty | Industrial |
| Type | Tempered Hardboard Top |
| Color | Gray |
| Handle Material | Chrome |
| Caster Material | Polyurethane |
| Lock Type | Keyed |
| Gauge | 16 ga |
| Application | Move It |
| No. of Drawers | 4 |
| Depth | 18.25 in |
| Load Capacity [Max] | 1200 lbs |
| Handle Type | Standard |
| Finish | Textured Powder Paint |
| Height | 36 3/8 in |
| Side Brake | Yes |
| No. of Shelves | 1 |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 192.0 LB |
| EAN or UPC | 714334014823 |
-
Prop 65


