- Compartment Insert
- 2 13/64 in Depth
- 2 1/2 in Width
- 20 Compartments
- 226-95 Use With
| No. of Compartments | 20 |
| Color | Gray |
| Use With | 226-95 |
| Depth | 2 13/64 in |
| Width | 2 1/2 in |
| Material | Polypropylene |
| Weight | 0.0 LB |
| EAN or UPC | 714334044882 |
| No. of Compartments | 20 |
| Color | Gray |
| Use With | 226-95 |
| Depth | 2 13/64 in |
| Width | 2 1/2 in |
| Material | Polypropylene |
| Weight | 0.0 LB |
| EAN or UPC | 714334044882 |