- Compartment Insert
- 24 Compartments
- 226-95 Use With
| No. of Compartments | 24 |
| Use With | 226-95 |
| Material | Polypropylene |
| Color | Gray |
| Compartment Size | 2 13/64 in x 1 15/16 in, 2 13/64 in x 2 23/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 714334044905 |
| No. of Compartments | 24 |
| Use With | 226-95 |
| Material | Polypropylene |
| Color | Gray |
| Compartment Size | 2 13/64 in x 1 15/16 in, 2 13/64 in x 2 23/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 714334044905 |