- Gray
- 18 ga
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- 18 Gauge, sturdy, formed steel
- Key hole slots in back allow wall hanging
- Rectangle slots allow to mount on louvered panels
- 2” diameter hole allows quickly access to rags
- Gray, gloss, powder coat finish
| Height | 6.125 in |
| Finish | Gloss |
| Load Capacity | 50 lb |
| Color | Gray |
| Gauge | 18 ga |
| Length | 12.125 in |
| Width | 12.125 in |
| Type | Shop Rag Dispenser |
| Assembled | Yes |
| Material | Steel |
| Weight | 8.0 LB |
| EAN or UPC | 714334086219 |

