- Mobile, Shelves and Drawers
- 77.687 in Height
- 12 Shelves
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- 3-point locking system
- Heavy duty hinges prevent doors from sagging or warping
- 2 clear lexan doors, doors open at 180º for full access to product
- Perforated diamond pattern on back and sides allows visibility of contents and airflow
- Cabinets ship fully assembled
| Type | Mobile, Shelves and Drawers |
| Caster Type | 4 Swivel |
| Drawer Capacity | 250 lbs |
| Side Brake | Yes |
| Width | 23.875 in |
| No. of Shelves | 12 |
| Height | 77.687 in |
| Shelf Capacity | 300 lbs |
| Assembled | Yes |
| Handle Type | Chrome |
| Shelf Type | Adjustable |
| Drawer Included | Yes |
| Drawer Dimensions | (2) 12 1/2 in x 14 1/16 in x 5 3/8 in |
| Load Capacity | 2400 lb |
| Color | Gray |
| Material | Steel |
| Finish | Textured Powder Paint |
| Door Style | Recessed, Clear View |
| Length | 36.063 in |
| Shelf Dimensions | 16 1/8 in x 13 29/32 in |
| Gauge | 16 ga |
| Weight | 365.712 LB |
| EAN or UPC | 714334087858 |

