- 16 Gauge Industrial Strength Shelf Cabinet
- 48 x 24 x 72 in
- Gray
- 4 Shelves
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Shelves rest on louvered panels and adjust on 4" centers, no tools required.
- Ships fully assembled
| Color | Gray |
| Material | 16 Gauge Steel |
| Depth | 24 in |
| No. of Doors | 2 |
| Height | 72 in |
| Type | Flush Door |
| No. of Shelves | 4 |
| Weight | 394.0 LB |
| EAN or UPC | 714334053914 |


