Skip to content Skip to navigation menu
2 Shelves Industrial Duty Cabinet

2502M-BLP-18-2S-95

2 Shelves Industrial Duty Cabinet
Item #112528418
  • Mobile Type
  • 2 Shelves
  • Gray Color
2 Shelves Industrial Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mobile Type
  • 2 Shelves
  • Gray Color

features

  • Full height welded piano hinges for increased strength and rigidity of doors
  • Shelves rest on louvered panels and adjust on 4" centers, no tools required.
  • Fully welded louvered panels reinforce door and hold Hook-On-Bins®
  • Hook-On-Bins® by Durham are included
  • Hook-On-Bins® installed easily with no tools required
  • Ships fully assembled
Weight 406.0 LB
EAN or UPC 714334016575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison