- Shelf Type
- 4 Shelves
- Gray Color
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Shelves rest on louvered panels and adjust on 4" centers, no tools required.
- Cabinet doors have a 3 point locking system with 4 keys
- Ships fully assembled
| Color | Gray |
| Handle Material | Chrome |
| Family Name | Gray 4 Shelves Storage Cabinet - Shelves Only |
| Shelf Width | 59 3/4 in |
| Finish | Powder Coated, Textured |
| Shelf Capacity | 500 lbs |
| Gauge | 16 |
| Height | 84 in |
| Shelf Height | 21 3/8 in |
| No. of Shelves | 4 |
| Width | 60 in |
| Shelving Type | Adjustable |
| Door Type | Flush, Standard |
| Type | Shelves Only |
| Depth | 24 in |
| Lock Type | Keyed |
| Weight | 554.0 LB |
| EAN or UPC | 714334053952 |

