- WELDING ROD CANISTER RACK, #95 GRAY
features
- 16 Gauge, sturdy, formed steel
- Keyhole punches allow for wall mounting
- Holds (3) 3-1/4” canisters
- Fully assembled and ready for use
- Durable, powder coat finish
| Finish | Gloss Powder Paint |
| Material | Steel |
| Gauge | 16 ga |
| Color | Gray |
| Weight | 307.712 LB |

