- Shelves Only
- 77.75 in Height
- 4 Shelves
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- 3-point locking system with pad-lockable cast steel handle
- Heavy duty hinges prevent doors from sagging or warping
- Shelves adjust on 2-1/4" centers
- 6”H base/legs which provide access for forklifts
- pre-punched holes allow for lagging to the floor
- Cabinets ship fully assembled
| Gauge | 14 ga |
| Shelf Capacity | 1750 lbs |
| Width | 18.031 in |
| Type | Shelves Only |
| Length | 36.125 in |
| Shelf Dimensions | 33 15/16 in x 15 7/8 in |
| Color | Black |
| Finish | Textured Powder Paint |
| Assembled | Yes |
| No. of Shelves | 4 |
| Height | 77.75 in |
| Door Style | Recessed, Standard |
| Material | Steel |
| Lock Mechanism | Pad-Lockable |
| Shelf Type | Adjustable |
| Weight | 319.753 LB |
| EAN or UPC | 714334084888 |

