Skip to content Skip to navigation menu
Metal Rack

291-95

Metal Rack
Item #112525589
  • LPR RACK,#95 GRAY
Metal Rack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LPR RACK,#95 GRAY

features

  • Constructed of prime cold-rolled steel
  • Keyhole slots in back allow mounting on walls or panels
  • Flexible offset handle prevents boxes from sliding out during transport
  • Durable, powder coat finish
  • Holds 5 small boxes
Color Gray
Finish Gloss Powder Paint
Material Steel
Weight 8.0 LB
EAN or UPC 714334291958
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison