- 16.75" DEEP, ONE SHELF UTILITY CABINET, #95 GRAY
features
- Key hole slots in back of unit for wall mounting
- All-welded construction prevents warping and twisting
- Full piano hinges prevent door sag
- Pre-installed lock and 2 keys are included
- Durable, powder coat finish
| Gauge | 20 ga |
| Finish | Gloss Powder Paint |
| Color | Gray |
| Material | Steel |
| No. of Shelves | 1 |
| Weight | 310.0 LB |

