- Low Deck Type
- 2 Sided Style
- 36 in Length
- 18 in Width
- Gray Color
features
- Shelves have lips up to retain product during transport
- Tubular handle allows easy mobility
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel |
| Caster Material | Polyurethane |
| Caster Size | 5 in x 1 1/4 in |
| Style | 2 Sided |
| Finish | Textured Powder Paint |
| Gauge | 14 ga |
| Length | 36 in |
| Color | Gray |
| No. of Casters | 4 |
| No. of Shelves | 2 |
| Width | 18 in |
| Construction | Heavy Duty, All Welded, 14 Gauge Steel |
| Type | Low Deck |
| Weight | 0.0 LB |

