- Package Truck Type
- 2 Sided Style
- 48 in Length
- 30 in Width
- Gray Color
features
- Tubular handle allows easy mobility
- Ships fully assembled
| Caster Material | Phenolic |
| Color | Gray |
| Length | 48 in |
| No. of Shelves | 3 |
| Gauge | 14 ga |
| Style | 2 Sided |
| Construction | Heavy Duty, All Welded, 14 Gauge Steel |
| Caster Type | 2 Rigid, 2 Swivel |
| Finish | Textured Powder Paint |
| Width | 30 in |
| No. of Casters | 4 |
| Caster Size | 6 in x 2 in |
| Type | Package Truck |
| Weight | 0.0 LB |

