- Bench High Cabinet
- 24 x 36 x 36 in
- 2 Doors
- 1 Shelf
- Gray
features
- Table High
- Back and end stops
- (2) Lockable Doors with keys
- Ships fully assembled
| No. of Doors | 2 |
| No. of Shelves | 1 |
| Height | 36 in |
| Color | Gray |
| Depth | 24 in |
| Type | Flush Door, Bench High |
| Material | 14 Gauge Steel |
| Weight | 158.0 LB |
| EAN or UPC | 714334010436 |


