- 2LR 15.75 BEARING RACK, #95 GRAY
features
- Sturdy construction using prime cold-rolled steel
- Each cradle holds up to 40 Lbs.
- Easy glide slides allow boxes to move in and out smoothly
- Boxes can be easily removed for transport to work areas
- Base and locking hinge are available as accessories
| Color | Gray |
| No. of Compartments | 2 |
| Material | Steel |
| Duty | Heavy Duty |
| Finish | Gloss Powder Paint |
| Weight | 862.0 LB |
| EAN or UPC | 714334054010 |

