- 20 in Cabinet Height
- 15 3/4 in Cabinet Depth
- 15 in Cabinet Width
- 4 Compartments
- Large Steel Compartment Boxes Use With
features
- Easy glide slides allow boxes to move in and out smoothly
- Center braces on cradles provide extra rigidity
- Reinforced rack keeps boxes level
- Boxes can be easily removed for transport to work areas
- Ships fully assembled
| Color | Gray |
| Material | Cold Rolled Steel |
| Use With | Large Steel Compartment Boxes |
| Cabinet Width | 15 in |
| Cabinet Depth | 15 3/4 in |
| No. of Compartments | 4 |
| Cabinet Height | 20 in |
| Weight | 29.0 LB |
| EAN or UPC | 714334303958 |

