- 4LR 16.75 AEROSOL RACK, #95 GRAY
features
- All-welded steel cabinet
- Accommodates 30 Standard 12 oz. cans
- Shelf has 6 slots to keeps to cans
- Ships assembled and ready for use
- Durable, gray, powder coat finish
| Color | Gray |
| Gauge | 20 ga |
| Material | Steel |
| Finish | Gloss Powder Paint |
| Weight | 366.0 LB |

