- Gray Color
- Steel Material
features
- Assembles easily using hardware provided
| Type | Base |
| Height | 20 9/16 in |
| Material | Cold Rolled Steel |
| Depth | 16 1/8 in |
| Use With | 302, 303, 303B, 321B |
| Color | Gray |
| Width | 15 in |
| Weight | 15.0 LB |
| EAN or UPC | 714334304955 |
| Type | Base |
| Height | 20 9/16 in |
| Material | Cold Rolled Steel |
| Depth | 16 1/8 in |
| Use With | 302, 303, 303B, 321B |
| Color | Gray |
| Width | 15 in |
| Weight | 15.0 LB |
| EAN or UPC | 714334304955 |