- 5 LR TT BEARING RACK,#95 GRAY
features
- Each cradle holds up to 75 Lbs.
- Positive closure feature keeps trays from sliding out unintentionally
- Punched holes for easy installation of locking hinge
- Durable, gray, powder coat finish
- Slides can be replaced
| Finish | Gloss Powder Paint |
| Color | Gray |
| Material | Steel |
| Duty | Heavy Duty |
| No. of Compartments | 5 |
| Weight | 43.0 LB |
| EAN or UPC | 714334006446 |

