- 4 SR BEARING RACK, #95 GRAY
features
- Bearing slides allow boxes to move in and out smoothly
- Accommodates small compartment boxes
- Reinforced rack keeps boxes level
- Boxes can be easily removed for transport to work areas
- Base is available as an accessory
| Material | Steel |
| No. of Compartments | 4 |
| Color | Gray |
| Finish | Gloss Powder Paint |
| Weight | 1058.8 LB |
| EAN or UPC | 714334077989 |

