- 2 LR 12.5 BEARING RACK,#95 GRAY
features
- Heavy duty slide holds 75 lbs.
- Mounting holes on top and bottom
- Positive closure feature keeps trays from sliding out unintentionally
- Compartments boxes can be easily removed for transport to work areas
- Slides can be replaced if worn
| Duty | Heavy Duty |
| Finish | Gloss Powder Paint |
| Color | Gray |
| No. of Compartments | 2 |
| Weight | 19.0 LB |
| EAN or UPC | 714334006095 |

