Skip to content Skip to navigation menu
Single Shelf Heavy Duty Mobile Bench Cabinet

3100-95

Single Shelf Heavy Duty Mobile Bench Cabinet
Item #112525615
  • Steel Top Type
  • Single Shelf
  • Gray Color
Single Shelf Heavy Duty Mobile Bench Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Top Type
  • Single Shelf
  • Gray Color

features

  • Double doors have 3-point locking handle with 2 keys
  • Back and end stops
  • Sturdy tubular 1” handle aids in mobility
  • Ships fully assembled
Weight 196.0 LB
EAN or UPC 714334010337
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison