Skip to content Skip to navigation menu
Stainless Steel Lock Bar

313

Stainless Steel Lock Bar
Item #112525624
  • Stainless Steel Material
Stainless Steel Lock Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Material

features

  • Holds boxes secure for transport
  • Swivel padlock attachement allows units to lock
  • Easy to install using pop rivets or sheet metal screws- fasteners not included
Use With 307-95
Material Steel
Type Lock Bar
Color Chrome
Weight 0.62 LB
EAN or UPC 714334003131
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison