- Gray Color
features
- Ships fully assembled
| Gauge | Various |
| Finish | Gloss Powder Paint |
| Material | Steel |
| Color | Gray |
| Application | Store It |
| Weight | 22.0 LB |
| EAN or UPC | 714334314954 |
| Gauge | Various |
| Finish | Gloss Powder Paint |
| Material | Steel |
| Color | Gray |
| Application | Store It |
| Weight | 22.0 LB |
| EAN or UPC | 714334314954 |