- BSR STAND, #95 GRAY
features
- 15-1/2 x 12-1/4 x 15
- Sturdy construction using prime cold-rolled steel
- Durable, gray, powder coat finish
| Color | Gray |
| Finish | Gloss Powder Paint |
| Material | Steel |
| Weight | 1174.0 LB |
| Color | Gray |
| Finish | Gloss Powder Paint |
| Material | Steel |
| Weight | 1174.0 LB |