Skip to content Skip to navigation menu
Gloss Powder Paint Steel Drawer

317-95

Gloss Powder Paint Steel Drawer
Item #112525629
  • 64 Drawers
  • Steel Material
  • Gray Color
Gloss Powder Paint Steel Drawer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 64 Drawers
  • Steel Material
  • Gray Color

features

  • Drawers have scooped bottoms to make part removal easy
  • 2 dividers are included for each drawer
  • Dividers lock into place to assure content separation
  • Rear backstops keep drawers from being accidentally pulled out
  • Ships fully assembled
Weight 32.0 LB
EAN or UPC 714334317955
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison