- Heavy-Duty, Bearing
- 20 5/16 in Cabinet Height
- 15 15/16 in Cabinet Depth
- 21 7/8 in Cabinet Width
- 6 Compartments
features
- Ships fully assembled
| Cabinet Depth | 15 15/16 in |
| No. of Compartments | 6 |
| Cabinet Height | 20 5/16 in |
| Use With | Large Steel Compartment Boxes |
| Cabinet Width | 21 7/8 in |
| Type | Heavy-Duty, Bearing |
| Material | Cold Rolled Steel |
| Color | Gray |
| Weight | 50.0 LB |
| EAN or UPC | 714334011952 |

