- 9.625 in Height
- 17.25 in Width
- 600 lb Load Capacity
applications
- Manufacturing
- Automotive
- Contractor
- Utilities
- Aerospace
- Municipalities
- Warehousing
- Military
- Industrial
- Electrical
- Plumbing
- Dealer
features
- 16 gauge, all-welded, steel construction
- For products: 302B, 303B-15.75, 321B
- 5” x 1-1/4” Polyurethane casters, (2) rigid and (2) swivel with side brakes
- Includes 2 different sizes of handles
- The holes in the base allow to fix and add slide racks with compartment boxes for modular use
| Load Capacity | 600 lb |
| Length | 20.75 in |
| Assembled | Yes |
| Gauge | 16 ga |
| Material | Steel |
| Color | Gray |
| Finish | Gloss Powder Paint |
| Width | 17.25 in |
| Height | 9.625 in |
| Weight | 25.0 LB |
| EAN or UPC | 714334078160 |

