- Gray Color
- 12 in Depth
features
- Roll-formed sides for increased strength and stability
- Newly redesigned slope shelves
- Modular with most 12” deep bins and drawer cabinets
- mounting holes are located in both the top and bottom
- Ships fully assembled
| Material | Steel |
| Finish | Gloss Powder Paint |
| Outside Depth | 12 in |
| Gauge | Various |
| Outside Width | 24 3/7 in |
| Color | Gray |
| Application | Store It |
| Outside Height | 33 7/8 in |
| Depth | 12 in |
| Weight | 34.0 LB |
| EAN or UPC | 714334330954 |

