- Cabinet With Casters
- 2 Fixed and 2 Swivel
- 24 x 66 1/8 in
- 1 Shelf
- Gray
features
- Top surface is 36-3/4” above the floor
- Double doors have 3-point locking handle and 2 keys
- Back and end stops
- Sturdy tubular handle aids in mobility
- 14 gauge shelf 21-1/8” x 24-7/8 with 11-5/16” clearance
- Ships fully assembled
| No. of Doors | 2 |
| Caster Type | 2 Fixed, 2 Swivel |
| Height | 37 3/4 in |
| No. of Shelves | 1 |
| Color | Gray |
| Casters | 4 |
| Load Capacity [Max] | 2000 lbs |
| Depth | 24 in |
| Caster Dia. | 2 in |
| Caster Width | 6 in |
| Weight | 280.0 LB |
| EAN or UPC | 714334010528 |


