- FDC, 24X48X36-3/16, 2D, 1SH, KH, 95
features
- Doors have 3-point locking handle and 4 keys
- Work surface: 48” x 24”
- 6”H - 3/16” thick base/legs with pre-punched holes provided for lagging to floor
- 2,000 lbs. capacity
- Ships fully assembled
| No. of Shelves | 2 |
| Finish | Textured Powder Paint |
| Color | Gray |
| Material | Steel |
| Gauge | 14 ga |
| Load Capacity | 2000 lb |
| No. of Doors | Double |
| Weight | 214.274 LB |

