- Gray Color
- 9 in Depth
features
- Roll-formed sides for increased strength and stability
- Modular with all other 9” deep bins
- Mounting holes are located in both the top and bottom
- Ships fully assembled
| Gauge | Various |
| Material | Steel |
| Finish | Gloss Powder Paint |
| Color | Gray |
| Depth | 9 in |
| Application | Store It |
| Weight | 55.0 LB |
| EAN or UPC | 714334350952 |

