- Shelf Type
- 3 Shelves
- Gray Color
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Double doors open at 18º for full access to product
- Hook-On-Bins® by Durham are included and installed easily with no tools required
- Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
- Ships fully assembled
| Handle Material | Chrome |
| Shelving Type | Adjustable |
| Width | 36 in |
| Shelf Width | 35 3/4 in |
| Depth | 24 in |
| Type | Shelves Only |
| Lock Type | Keyed |
| Door Type | Flush, Standard |
| Gauge | 14 |
| Finish | Powder Coated, Textured |
| Shelf Capacity | 1000 lbs |
| Height | 72 in |
| Family Name | Gray 3 Shelves Storage Cabinet - Shelves Only |
| No. of Shelves | 3 |
| Color | Gray |
| Shelf Height | 21 3/8 in |
| Weight | 366.0 LB |
| EAN or UPC | 714334010306 |

